BLM D5130R-BV 30HP 1150RPM DC

Item #: 0541253

Cat #: D5130R-BV

UPC: 781568463253

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5130R-BV 30HP 1150RPM DC

Overview

BLM D5130R-BV 30HP 1150RPM DC
Also known as: 781568463253, D5130R-BV, BLMD5130RBV

Specifications

Horsepower: 30
Horsepower: 30