BLM D5050RS-BV 50HP 1750RPM D

Item #: 0541199

Cat #: D5050RS-BV

UPC: 781568463123

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5050RS-BV 50HP 1750RPM D

Overview

BLM D5050RS-BV 50HP 1750RPM D
Also known as: 781568463123, D5050RS-BV, BLMD5050RSBV

Specifications

Horsepower: 50
Horsepower: 50