Fuse, 30A, North American Style Ferrule, 10 x 38 mm, 600VAC/400VDC

Item #: 0541192

Cat #: FWC-30A10F

UPC: 051712370851

$ 44.27 EA
Company wide:
0 in stock
30 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/400Vdc

Overview

30 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/400Vdc
Also known as: 051712370851, FWC-30A10F, BUSFWC30A10F

Specifications

Volts DC: 400
Length: 38 mm
Amps: 30
Type: North American Style
Volts AC: 600
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Volts DC: 400
Amps: 30
Volts AC: 600
Diameter: 10 mm
Length: 38 mm
Type: North American Style
Mounting: Cartridge
Interrupt Rating DC: 50 kA