Puck Light, Xenon, 18W, 12V, Black

Item #: 0541186
Cat #: 9858-12
UPC: 785652985812
Call for price
Company wide:
0 in stock
Documents & Guides
LX Task Disk Light Black - 1 12v Wedge Xenon T5 18w Max. *** Note: DISCONTINUED ITEM ***

Overview

LX Task Disk Light Black - 1 12v Wedge Xenon T5 18w Max. *** Note: DISCONTINUED ITEM ***
Satin aluminum reflector offers 40 degree task illumination. 80" cord and plug included for use with 98175 plug-in transformer. Surface mount ring and mounting screws included or a 2 3/4" diameter hole may be drilled in shelf for recessed mounting. Can be recessed into as little as 3/4" thick material without boring through. Optional trims available for a variety of lighting effects. Trim not required for UL listing. For use with Class II transformer or select 9488 fused plug for Class I transformer.
Also known as: 785652985812, 9858-12, SEA985812

Specifications

Wattage: 18
Color: Black
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)