BLM D50400R-BV 400HP 1750RPM

Item #: 0541185

Cat #: D50400R-BV

UPC: 781568462942

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D50400R-BV 400HP 1750RPM

Overview

BLM D50400R-BV 400HP 1750RPM
Also known as: 781568462942, D50400R-BV, BLMD50400RBV

Specifications

Horsepower: 400
Horsepower: 400