BLM D50300RS-BV 300HP 1750RPM

Item #: 0541179

Cat #: D50300RS-BV

UPC: 781568462867

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D50300RS-BV 300HP 1750RPM

Overview

BLM D50300RS-BV 300HP 1750RPM
Also known as: 781568462867, D50300RS-BV, BLMD50300RSBV

Specifications

Horsepower: 300
Horsepower: 300