Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Red

Item #: 0541172
Cat #: C5E-114RD-12FB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 12 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 12 ft.
Also known as: C5E-114RD-12FB, SIGC5E114RD12FB

Specifications

Gauge: 24
Color: Red
Material: Copper
Conductors: 4 Pair
Length: 12 ft
Shielding: Unshielded
Gauge: 24
Material: Copper
Length: 12 ft
Color: Red
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)