TYPE MDL 3P 300 AMP CIRCUIT BRKR w/TERM

Item #: 0541160

Cat #: MDL3300

UPC: 782114585931

$ 14678.44 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, MDL-frame, MDL, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 300A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 50 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, MDL-frame, MDL, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 300A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 50 kAIC at 480 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114585931, MDL3300, CUTMDL3300

Specifications

Poles: 3
Amps: 300
Poles: 3
Amps: 300