350 USE-2/RHH/RHW-2 5000'

Item #: 0541146

Cat #: 350USECBLAMCR

UPC:

Company wide:
0 in stock
Documents & Guides
350 MCM, USE-2/RHH/RHW-2, Copper

Overview

350 MCM, USE-2/RHH/RHW-2, Copper
Also known as: 350USECBLAMCR

Specifications

Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Jacket: CPE
Material: Aluminum
Color: Black
Volts AC: 600
Gauge: 350 kcmil
Material: Aluminum
Length: 5000 ft
Conductors: 1
Jacket: CPE