BLM D50250RS-BV 250HP 1750RPM

Item #: 0541145

Cat #: D50250RS-BV

UPC: 781568462812

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D50250RS-BV 250HP 1750RPM

Overview

BLM D50250RS-BV 250HP 1750RPM
Also known as: 781568462812, D50250RS-BV, BLMD50250RSBV

Specifications

Horsepower: 250
Horsepower: 250