BLM D5020RS-BV 20HP 1750RPM D

Item #: 0541135

Cat #: D5020RS-BV

UPC: 781568462799

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5020RS-BV 20HP 1750RPM D

Overview

BLM D5020RS-BV 20HP 1750RPM D
Also known as: 781568462799, D5020RS-BV, BLMD5020RSBV

Specifications

Horsepower: 20
Horsepower: 20