BLM D5015RS-BV 15HP 1750RPM D

Item #: 0541122

Cat #: D5015RS-BV

UPC: 781568462744

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5015RS-BV 15HP 1750RPM D

Overview

BLM D5015RS-BV 15HP 1750RPM D
Also known as: 781568462744, D5015RS-BV, BLMD5015RSBV

Specifications

Horsepower: 15
Horsepower: 15