BLM D5015R-BV 15HP 1750RPM DC

Item #: 0541121

Cat #: D5015R-BV

UPC: 781568462720

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5015R-BV 15HP 1750RPM DC

Overview

BLM D5015R-BV 15HP 1750RPM DC
Also known as: 781568462720, D5015R-BV, BLMD5015RBV

Specifications

Horsepower: 15
Horsepower: 15