BLM D50125UR-BV 125HP 1750RPM

Item #: 0541108

Cat #: D50125UR-BV

UPC: 781568462676

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D50125UR-BV 125HP 1750RPM

Overview

BLM D50125UR-BV 125HP 1750RPM
Also known as: 781568462676, D50125UR-BV, BLMD50125URBV

Specifications

Horsepower: 125
Horsepower: 125