BLM D5010RS-BV 10HP 1750RPM D

Item #: 0541090

Cat #: D5010RS-BV

UPC: 781568462645

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5010RS-BV 10HP 1750RPM D

Overview

BLM D5010RS-BV 10HP 1750RPM D
Also known as: 781568462645, D5010RS-BV, BLMD5010RSBV

Specifications

Horsepower: 10
Horsepower: 10