4IN LV TRIM AIMING ELBO MR16

Item #: 0541073

Cat #: 449-BL

UPC: 661209020505

Company wide:
0 in stock
Documents & Guides
4" Aiming Elbow Trim

Overview

4" Aiming Elbow Trim
Also known as: 661209020505, 449-BL, JUN449BL

Specifications

Type: Adjustable, Trim
Color: Black
Diameter: 4 in
Type: Adjustable, Trim
Diameter: 4 in
Color: Black