BLM D5003R 3HP 1750RPM DC 181

Item #: 0541051

Cat #: D5003R

UPC: 781568462584

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5003R 3HP 1750RPM DC 181

Overview

BLM D5003R 3HP 1750RPM DC 181
Also known as: 781568462584, D5003R, BLMD5003R

Specifications

Horsepower: 3
Horsepower: 3