12" Hot Dip Galvanized Pole Stand-Off, Diamond Base

Item #: 0541049

Cat #: SOD12

UPC:

$ 38.86 EA
Company wide:
242 in stock
Documents & Guides
12" Hot Dip Galvanized Pole Stand-Off, Diamond Base

Overview

12" Hot Dip Galvanized Pole Stand-Off, Diamond Base

All of our stand-offs are hot dip galvanized per ASTM A-153 specifications. All steel is per ASTM A-36 specifications. Welded construction. Strut is 13/16-14GA steel

Also known as: SOD12, NICSOD12

Specifications

Type: Standoff, Diamond Base
Length: 12 in
Material: Steel
Type: Standoff, Diamond Base
Material: Steel
Length: 12 in