BLM D2505R 5HP 1750RPM DC 181

Item #: 0541022

Cat #: D2505R

UPC: 781568462515

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D2505R 5HP 1750RPM DC 181

Overview

BLM D2505R 5HP 1750RPM DC 181
Also known as: 781568462515, D2505R, BLMD2505R

Specifications

Horsepower: 5
Horsepower: 5