BLM D2305 1.5HP 1750RPM DC 18

Item #: 0541017

Cat #: D2305

UPC: 781568124666

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D2305 1.5HP 1750RPM DC 18

Overview

BLM D2305 1.5HP 1750RPM DC 18
Also known as: 781568124666, D2305, BLMD2305

Specifications

Horsepower: 1.500
Horsepower: 1.500