Safety Switch, 30A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0541016

Cat #: DH361UWKX

UPC: 782114221839

$ 4096.07 EA
Company wide:
0 in stock
30 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel Enclosure And Mechanism

Overview

30 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel Enclosure And Mechanism

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782114221839, DH361UWKX, CUTDH361UWKX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Type: Non-Fusible
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Volts DC: 250
Type: Non-Fusible
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X