BLM D2020R-BV 20HP 1750RPM DC

Item #: 0540973

Cat #: D2020R-BV

UPC: 781568462454

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D2020R-BV 20HP 1750RPM DC

Overview

BLM D2020R-BV 20HP 1750RPM DC
Also known as: 781568462454, D2020R-BV, BLMD2020RBV

Specifications

Horsepower: 20
Horsepower: 20