BLM D2005P 5HP 1750RPM 240V D

Item #: 0540921

Cat #: D2005P

UPC: 781568125175

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D2005P 5HP 1750RPM 240V D

Overview

BLM D2005P 5HP 1750RPM 240V D
Also known as: 781568125175, D2005P, BLMD2005P

Specifications

Horsepower: 5
Horsepower: 5