
3-1/2" Round Fixture Support Box, Depth: 2-15/16", Nail-On
Item #: 0540894
Cat #: 9335-HNGK
UPC: 085339418238
$ 5.91 EA
Company wide:
241
in stock
Documents & Guides
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Overview
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339418238, 9335-HNGK, ALL9335HNGK
Specifications
| Depth: | 2 5/16 in |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |
| Cubic Inches: | 20.500 in³ |
| Depth: | 2 5/16 in |
| Material: | Fiberglass |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 20.500 in³ |