BLM CWDL3514 1.5HP 1725RPM 1P

Item #: 0540876

Cat #: CWDL3514

UPC: 781568108406

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CWDL3514 1.5HP 1725RPM 1P

Overview

BLM CWDL3514 1.5HP 1725RPM 1P
Also known as: 781568108406, CWDL3514, BLMCWDL3514

Specifications

Phase: 1
Horsepower: 1.500
Amps: 6.200
Phase: 1
Amps: 6.200
Horsepower: 1.500