BLM CWDL3513 1.5HP 3450RPM 1P

Item #: 0540872

Cat #: CWDL3513

UPC: 781568108390

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CWDL3513 1.5HP 3450RPM 1P

Overview

BLM CWDL3513 1.5HP 3450RPM 1P
Also known as: 781568108390, CWDL3513, BLMCWDL3513

Specifications

Phase: 1
Horsepower: 1.500
Amps: 8
Phase: 1
Amps: 8
Horsepower: 1.500