BLM CWDL3510 1HP 1725RPM 1PH

Item #: 0540870

Cat #: CWDL3510

UPC: 781568108383

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CWDL3510 1HP 1725RPM 1PH

Overview

BLM CWDL3510 1HP 1725RPM 1PH
Also known as: 781568108383, CWDL3510, BLMCWDL3510

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1