BLM CWDL3509 1HP 3450RPM 1PH

Item #: 0540867

Cat #: CWDL3509

UPC: 781568108376

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CWDL3509 1HP 3450RPM 1PH

Overview

BLM CWDL3509 1HP 3450RPM 1PH
Also known as: 781568108376, CWDL3509, BLMCWDL3509

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1