BLM CWAM3554T 1.5HP 1755RPM 3

Item #: 0540858

Cat #: CWAM3554T

UPC: 781568378694

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CWAM3554T 1.5HP 1755RPM 3

Overview

BLM CWAM3554T 1.5HP 1755RPM 3
Also known as: 781568378694, CWAM3554T, BLMCWAM3554T

Specifications

Phase: 3
Horsepower: 1.500
Phase: 3
Horsepower: 1.500