BLM CUHM3542 .75HP 1735RPM 3P

Item #: 0540855

Cat #: CUHM3542

UPC: 781568502433

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CUHM3542 .75HP 1735RPM 3P

Overview

BLM CUHM3542 .75HP 1735RPM 3P
Also known as: 781568502433, CUHM3542, BLMCUHM3542

Specifications

Phase: 3
Amps: 2.300
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.300