BLM CUHM3538 .5HP 1740RPM 3PH

Item #: 0540853

Cat #: CUHM3538

UPC: 781568502426

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CUHM3538 .5HP 1740RPM 3PH

Overview

BLM CUHM3538 .5HP 1740RPM 3PH
Also known as: 781568502426, CUHM3538, BLMCUHM3538

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.400