BLM CTM2334T 20HP 1760RPM 3PH

Item #: 0540817

Cat #: CTM2334T

UPC: 781568600641

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CTM2334T 20HP 1760RPM 3PH

Overview

BLM CTM2334T 20HP 1760RPM 3PH
Also known as: 781568600641, CTM2334T, BLMCTM2334T

Specifications

Phase: 3
Horsepower: 20
Amps: 50
Phase: 3
Amps: 50
Horsepower: 20