BLM CTM2333T 15HP 1760RPM 3PH

Item #: 0540813

Cat #: CTM2333T

UPC: 781568654309

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CTM2333T 15HP 1760RPM 3PH

Overview

BLM CTM2333T 15HP 1760RPM 3PH
Also known as: 781568654309, CTM2333T, BLMCTM2333T

Specifications

Phase: 3
Horsepower: 15
Amps: 40
Phase: 3
Amps: 40
Horsepower: 15