Safety Switch, 100A, 3P, 600V/250VDC, HD, Non-Fusible

Item #: 0540807

Cat #: DH363UDKW

UPC: 782114022733

$ 2748.52 EA
Company wide:
2 in stock
Documents & Guides
100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Enclosure Dims: H: 24.95", W: 10.76", L: 10.20"

Overview

100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Enclosure Dims: H: 24.95", W: 10.76", L: 10.20"
Also known as: 782114022733, DH363UDKW, CUTDH363UDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12