BLM CTM2276T 7.5HP 1160RPM 3P

Item #: 0540806

Cat #: CTM2276T

UPC: 781568408186

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CTM2276T 7.5HP 1160RPM 3P

Overview

BLM CTM2276T 7.5HP 1160RPM 3P
Also known as: 781568408186, CTM2276T, BLMCTM2276T

Specifications

Phase: 3
Amps: 24
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 24