Electric Motor, 10/40HP, 900/1800RPM, 460VAc, 3PH, 324T Frame, TEFC

Item #: 0540796
Cat #: CTM1765T
UPC: 781568457375
Call for price
Company wide:
0 in stock
Documents & Guides
Electric Motor (Multi Speed) - 40 Horse Power/10 Horse Power, 1800 RPM/900 RPM, 3-Phase, 460 Volt AC, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 RPM/870 RPM, Base, Foot Mount, Continuous Duty

Overview

Electric Motor (Multi Speed) - 40 Horse Power/10 Horse Power, 1800 RPM/900 RPM, 3-Phase, 460 Volt AC, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 RPM/870 RPM, Base, Foot Mount, Continuous Duty
High efficiency severe duty multi-speed axial fan motors. Class F insulation, 1.15 service factor. Lip seal, shaft slinger, and T-drain in both ends. Electrical design is single winding variable torque. Double shielded ball bearings. Burndy type YA compression lead lugs.
Also known as: 781568457375, CTM1765T, BLMCTM1765T

Specifications

Phase: 3
Horsepower: 10
Amps: 48
Phase: 3
Amps: 48
Horsepower: 10

Customer Reviews

No reviews for this product
(0)