BLM CSWDM3539 .5HP 1160RPM 3P

Item #: 0540775

Cat #: CSWDM3539

UPC: 781568603987

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSWDM3539 .5HP 1160RPM 3P

Overview

BLM CSWDM3539 .5HP 1160RPM 3P
Also known as: 781568603987, CSWDM3539, BLMCSWDM3539

Specifications

Phase: 3
Amps: 1
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1