BLM CSWDM3538 .5HP 1740RPM 3P

Item #: 0540773

Cat #: CSWDM3538

UPC: 781568135631

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSWDM3538 .5HP 1740RPM 3P

Overview

BLM CSWDM3538 .5HP 1740RPM 3P
Also known as: 781568135631, CSWDM3538, BLMCSWDM3538

Specifications

Phase: 3
Amps: 1.600
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.600