Heavy-duty 6in Bench Grinder

Item #: 0540758

Cat #: DW756

UPC: 028875007566

Company wide:
0 in stock
Documents & Guides
Current: 4a Ac, Horse Power: 5/8hp, No Load Speed: 3450rpm, Wheel Diameter: 6in,spindle Diameter: 1/2in, Adjustable Tool Resets: Yes, Tool Length: 15in, Tool Weight: 28.5lb, Includes: 36 Grit Size Wheel; 60 Grit Size Wheel; Eye Shields; Spark Deflectors; Tool Rests; Adjusting Wrench

Overview

Current: 4a Ac, Horse Power: 5/8hp, No Load Speed: 3450rpm, Wheel Diameter: 6in,spindle Diameter: 1/2in, Adjustable Tool Resets: Yes, Tool Length: 15in, Tool Weight: 28.5lb, Includes: 36 Grit Size Wheel; 60 Grit Size Wheel; Eye Shields; Spark Deflectors; Tool Rests; Adjusting Wrench

The DEWALT® 6 In. (150 mm) bench grinder has been extensively tested on real world jobsites to ensure that it lives up to your standards on heavy-duty grinding operations. The powerful 5/8 HP, 3,450 RPM induction motor means you can be confident that the grinder will deliver strength when you need it. Precision-machined aluminum tool rests with an industrial cast iron base and motor housing lets you focus on the job knowing that the DEWALT® bench grinder won't let you down.

Also known as: 028875007566, DW756, DEWDW756

Features & Benefits

  • Powerful 5/8 HP induction motor
  • Industrial cast iron base and motor housing
  • Motor runs at 3,450 rpm
  • Precision-machined aluminum tool rests

Specifications

Type: Grinder, Work Bench
Amps: 4
Type: Grinder, Work Bench
Amps: 4