BLM CSSWDM3538-5 .5HP 1755RPM

Item #: 0540751

Cat #: CSSWDM3538-5

UPC: 781568538913

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSSWDM3538-5 .5HP 1755RPM

Overview

BLM CSSWDM3538-5 .5HP 1755RPM
Also known as: 781568538913, CSSWDM3538-5, BLMCSSWDM35385

Specifications

Phase: 3
Amps: 60
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 60