BLM CSSWDM3537 .5HP 3450RPM 3

Item #: 0540745

Cat #: CSSWDM3537

UPC: 781568210833

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSSWDM3537 .5HP 3450RPM 3

Overview

BLM CSSWDM3537 .5HP 3450RPM 3
Also known as: 781568210833, CSSWDM3537, BLMCSSWDM3537

Specifications

Phase: 3
Amps: 1.900
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.900