Adjustable Floor Box, 1-Gang, Brass

Item #: 0540734
Cat #: B121BFBB
UPC: 034481178545
$ 174.55 EA
Company wide:
525 in stock
Documents & Guides
Adjustable Floor Box for Duplex Receptacle, 1-Gang, Depth: 3-1/3". Cubic Inches: 20". Adjustments: 0 - 1-3/4", Non-Metallic, Brass. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets

Overview

Adjustable Floor Box for Duplex Receptacle, 1-Gang, Depth: 3-1/3". Cubic Inches: 20". Adjustments: 0 - 1-3/4", Non-Metallic, Brass. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets
Carlon Adjust-A-BoxĀ® Residential Floor Boxes are ideal for residential and home office applications and provide a clean, aesthetically pleasing floor outlet anywhere you need it.
Also known as: 034481178545, B121BFBB, CARB121BFBB, floor plug, gang, tombstone

Specifications

Depth: 3 1/3 in
Gangs: 1
Cubic Inches: 20 in³
Finish: Brass
Depth: 3 1/3 in
Cubic Inches: 20 in³
Gangs: 1
Finish: Brass

Customer Reviews

No reviews for this product
(0)