BALDOR CSSEWDM3611T 3HP 1760RPM 3PH 60HZ 182TC 3630M TEFC F1

Item #: 0540716

Cat #: CSSEWDM3611T

UPC: 781568406984

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR CSSEWDM3611T 3HP 1760RPM 3PH 60HZ 182TC 3630M TEFC F1

Overview

BALDOR CSSEWDM3611T 3HP 1760RPM 3PH 60HZ 182TC 3630M TEFC F1
Also known as: 781568406984, CSSEWDM3611T, BLMCSSEWDM3611T

Specifications

Phase: 3
Horsepower: 3
Amps: 8.400
Phase: 3
Amps: 8.400
Horsepower: 3