BALDOR CSSEWDM3558T 2HP 1755RPM 3PH 60HZ 145TC 3538M TEFC F1

Item #: 0540710

Cat #: CSSEWDM3558T

UPC: 781568406977

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR CSSEWDM3558T 2HP 1755RPM 3PH 60HZ 145TC 3538M TEFC F1

Overview

BALDOR CSSEWDM3558T 2HP 1755RPM 3PH 60HZ 145TC 3538M TEFC F1
Also known as: 781568406977, CSSEWDM3558T, BLMCSSEWDM3558T

Specifications

Phase: 3
Horsepower: 2
Phase: 3
Horsepower: 2