BALDOR CSSEWDM3546 1HP 1760RPM 3PH 60HZ 56C 3525M TENV F1 N

Item #: 0540673

Cat #: CSSEWDM3546

UPC: 781568406939

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR CSSEWDM3546 1HP 1760RPM 3PH 60HZ 56C 3525M TENV F1 N

Overview

BALDOR CSSEWDM3546 1HP 1760RPM 3PH 60HZ 56C 3525M TENV F1 N
Also known as: 781568406939, CSSEWDM3546, BLMCSSEWDM3546

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3