THHN/THWN-2-10-RED/WHT TRACER 500FT WHITE STRIPE X 2500

Item #: 0540660

Cat #: 10THHNCSTRREDWHI50

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-10-RED/WHT TRACER 500FT WHITE STRIPE X 2500

Overview

THHN/THWN-2-10-RED/WHT TRACER 500FT WHITE STRIPE X 2500
Also known as: 10THHNCSTRREDWHI50

Specifications

Gauge: 10 AWG
Color: Red/White
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Color: Red/White
Jacket: PVC
Volts AC: 600
Stranding: Stranded