BALDOR CSSEWDM3538 1/2HP 1765RPM 3PH 60HZ 56C 3516M TENV F1

Item #: 0540637

Cat #: CSSEWDM3538

UPC: 781568406885

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR CSSEWDM3538 1/2HP 1765RPM 3PH 60HZ 56C 3516M TENV F1

Overview

BALDOR CSSEWDM3538 1/2HP 1765RPM 3PH 60HZ 56C 3516M TENV F1
Also known as: 781568406885, CSSEWDM3538, BLMCSSEWDM3538

Specifications

Phase: 3
Amps: 1.800
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.800