
Weatherproof Round Box With Cover and 1/2" Outlet, (4) 1/2" Outlets, 4" Diameter
Item #: 0540581
Cat #: VXJ1
UPC: 019813904122
$ 35.15 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Round Box With Cover and 1/2 Inch Threaded Outlet, Body (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Aluminum Die Cast
Overview
Weatherproof Round Box With Cover and 1/2 Inch Threaded Outlet, Body (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Aluminum Die Cast
Also known as: 019813904122, VXJ1, RABVXJ1
Specifications
| Mounting: | Vertical, Horizontal |
| Depth: | 2 1/4 in |
| Diameter: | 4 in |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Diameter: | 4 in |
| Threaded Outlet Diameter: | 1/2 in |
| Depth: | 2 1/4 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 4 |