BLM CSSEWDFM3558T 2HP 1755RPM

Item #: 0540562

Cat #: CSSEWDFM3558T

UPC: 781568540497

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSSEWDFM3558T 2HP 1755RPM

Overview

BLM CSSEWDFM3558T 2HP 1755RPM
Also known as: 781568540497, CSSEWDFM3558T, BLMCSSEWDFM3558T

Specifications

Phase: 3
Horsepower: 2
Phase: 3
Horsepower: 2