BLM CSPM3611T 3HP 1800RPM 3PH

Item #: 0540555

Cat #: CSPM3611T

UPC: 781568504833

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CSPM3611T 3HP 1800RPM 3PH

Overview

BLM CSPM3611T 3HP 1800RPM 3PH
Also known as: 781568504833, CSPM3611T, BLMCSPM3611T

Specifications

Horsepower: 3
Horsepower: 3